For the best performance during underground installations, including direct burial, and for wet and corrosive locations such as wet basements, use this non-metallic, underground building wire. This black wire with a black, PVC jacket provides insulation for the copper wire inside, ensuring flexibility and durability. This wire has a diameter of 0.585 inches by 0.282 inches with a 12-gauge wire size. It meets the ASTM and CSA standards, ensuring high quality and durability during use.
Technical Specs
ItemCable
Wire Size10 AWG
Length246 ft
Number of Conductors2
Insulation MaterialPVC
Jacket ColourBlack
Temp. Rating-40 Degrees to 140 Degrees F
Product TypeCable
Wire ColourBlack
Conductor DesignStranded
Jacket MaterialPVC
Nominal Outside Dia.0.585 in x 0.282 in
Voltage300V
StandardsASTM, Canadian Electrical Code1, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), CSA FT1 Flame Test Rating