!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANING PADS, ALCOHOL, 11 X 8 IN, 50-PK, NON-WOVEN, FOR RUBBER RESPIRATOR FACEPIECES

CLEANING PADS, ALCOHOL, 11 X 8 IN, 50-PK, NON-WOVEN, FOR RUBBER RESPIRATOR FACEPIECES

ALLEGRO

CLEANING PADS, ALCOHOL, 11 X 8 IN, 50-PK, NON-WOVEN, FOR RUBBER RESPIRATOR FACEPIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING PADS, ALCOHOL, 11 X 8 IN, 50-PK, NON-WOVEN, FOR RUBBER RESPIRATOR FACEPIECES

CLEANING PADS, ALCOHOL, 11 X 8 IN, 50-PK, NON-WOVEN, FOR RUBBER RESPIRATOR FACEPIECES

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.37 / BOX of 50

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO1001-05
  • Mfr. Model # 1001-05
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

These alcohol cleaning pads containing 70% isopropanol measure 11 length x 8 inches width. They have non-woven material and are designed for use with rubber respirator facepieces. There are 50 individually packed pads in a box.

Technical Specs

  • ItemRespirator Cleaning Pads
  • Includes (50) Wipes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list