CLOTH RAG, 20 LB, FLEECE, GENERAL PURPOSE CLEANING
CLOTH RAG, 20 LB, FLEECE, GENERAL PURPOSE CLEANING
ROTEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Wiper made from 100% recycled clothing, cut to size and graded to fulfill all of your wiping needs. Practical and economical, wipers may be used again and again. May rarely contain metal objects. Please consider using Scanned Wipers.
Technical Specs
Item Cloth Rag
Material Fleece
Cleaning Cloth Condition Reclaimed
Estimated Piece Count 125
Size 20 lb
Launderable Launderable
Cleaning Cloth Style Fleece
Cleaning Cloth Colour White
Weight 20 lb
Package Type Bale
Lint Level Standard
Primary Cleaning Application General Purpose Cleaning
Country of Origin Canada
(subject to change)
Alternate Products
CLEAN CLOTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.76
/ each
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.03
/ ROLL
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.51
/ CASE