CLOTH RAG, 20 LB BALE, COTTON, GENERAL PURPOSE CLEANING, WHITE
CLOTH RAG, 20 LB BALE, COTTON, GENERAL PURPOSE CLEANING, WHITE
ROTEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Scanned wiping rags are 100% recycled material that is scanned for metal content. The risk of a foreign object such as a staple, clothes pin, or stick pin being preset may exisit, although it is very rare. May rarely contain metal objects. Please consider
Technical Specs
Item Cloth Rag
Material Cotton
Cleaning Cloth Condition Reclaimed
Estimated Piece Count 125
Size 20 lb
Launderable Launderable
Cleaning Cloth Style T-Shirt
Cleaning Cloth Colour White
Weight 20 lb
Package Type Bale
Lint Level Low Lint
Primary Cleaning Application General Purpose Cleaning
Country of Origin Canada
(subject to change)
Alternate Products
CLEAN CLOTH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.29
/ each
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.03
/ ROLL