!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIPES ALCOHOL SANITIZE PURELL 175CT

WIPES ALCOHOL SANITIZE PURELL 175CT

GOJO

WIPES ALCOHOL SANITIZE PURELL 175CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIPES ALCOHOL SANITIZE PURELL 175CT

WIPES ALCOHOL SANITIZE PURELL 175CT

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.02 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ9031-06CAN00
  • Mfr. Model # 9031-06CAN00
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 774
  • Shipping Weight 1.86 lbs

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds.

Technical Specs

  • ItemHand Sanitizer Wipe
  • FormWipes
  • FragranceFragrance Free
  • SeriesPURELL(R)
  • Wipes per Container175
  • Product TypeHand Sanitizing Wipes
  • Requires DispenserNo
  • Container Type Canister
  • Formula Ethyl Alcohol
  • Hygiene Properties None
  • Standards FDA
  • Material Non Linting Textured
  • Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list