!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, GENERAL PURPOSE CLEANING, 12 1/2 IN X 9 1/4 IN

TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, GENERAL PURPOSE CLEANING, 12 1/2 IN X 9 1/4 IN

CASCADES PRO

TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, GENERAL PURPOSE CLEANING, 12 1/2 IN X 9 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, GENERAL PURPOSE CLEANING, 12 1/2 IN X 9 1/4 IN

TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, GENERAL PURPOSE CLEANING, 12 1/2 IN X 9 1/4 IN

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.78 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGW511
  • Mfr. Model # W511
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Product Details

This white Tuff-Job series disposable wipes is made of paper, features double recrepe process: soft outer layer and highly absorbent inner layer, made with 55% recycled fibres, pop-up box allows for one sheet dispensing to eliminate over use and waste, solid durability with excellent wipe dry capabilities and cloth-like feel. Plus it is for use with the following applications: general purpose cleaning.

Technical Specs

  • ItemDisposable Wipes
  • Dispensing FormDispenser Box
  • Absorbency LevelHeavy
  • MaterialPaper
  • Sheet Length12 1/2 in
  • Number of Sheets176
  • Primary Cleaning ApplicationGeneral Purpose Cleaning
  • Sheet Size9.25 in x 12.5 in
  • Wipe Type General Purpose Wipe
  • Product Series Tuff-Job(R)
  • Colour White
  • Lint Level Low Lint
  • Sheet Width 9 1/4 in
  • Ply 1
  • Features Double Recrepe Process: Soft Outer Layer and Highly Absorbent Inner Layer, Made with 55% Recycled Fibres, Pop-Up Box Allows For One Sheet Dispensing to Eliminate Over Use And Waste, Solid Durability with Excellent Wipe Dry Capabilities and Cloth-Like Feel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list