!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRY WIPE ROLL, KIMTECH WETTASK, 6 IN X 12½ IN SHEET SIZE, 140 SHEETS, WHITE, 6 PK

DRY WIPE ROLL, KIMTECH WETTASK, 6 IN X 12½ IN SHEET SIZE, 140 SHEETS, WHITE, 6 PK

WYPALL

DRY WIPE ROLL, KIMTECH WETTASK, 6 IN X 12½ IN SHEET SIZE, 140 SHEETS, WHITE, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY WIPE ROLL, KIMTECH WETTASK, 6 IN X 12½ IN SHEET SIZE, 140 SHEETS, WHITE, 6 PK

DRY WIPE ROLL, KIMTECH WETTASK, 6 IN X 12½ IN SHEET SIZE, 140 SHEETS, WHITE, 6 PK

WYPALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.56 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB06471
  • Mfr. Model # 06471
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 767
  • Shipping Weight 5.1 lbs

Product Details

This white Kimtech Wettask series dry wipe roll is made of polypropylene, features the meltblown wipers are compatible with quaternary amine disinfectants, bleach and sanitizers. choose this space-saving system (kimtech wettask bucket sold separately), then add the chemical solution you prefer, from bleach-based cleaners to sanitizers.

Technical Specs

  • ItemDry Wipe Roll
  • Dispensing FormCentrepull Roll
  • ColourWhite
  • MaterialPolypropylene
  • Roll Length94 ft
  • Sheet Width6 in
  • Ply1
  • FeaturesThe meltblown wipers are compatible with Quaternary Amine disinfectants, bleach and sanitizers. Choose this space-saving system (Kimtech WetTask bucket sold separately), then add the chemical solution you prefer, from bleach-based cleaners to sanitizers.
  • Wipe Type Bucket System Refill
  • Product Series Kimtech Wettask
  • Minimum Cleanroom Standards None
  • Lint Level Low Lint
  • Sheet Length 12 1/2 in
  • Number of Sheets 140
  • Self-Dispensing Package Self-Dispensing Package
  • Sheet Size 6 in x 12 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list