!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRY WIPE, SOFT PACK, ISO 4 (CLASS 10), KIMTECH PURE W4, 100 SHEETS, 5 PK

DRY WIPE, SOFT PACK, ISO 4 (CLASS 10), KIMTECH PURE W4, 100 SHEETS, 5 PK

KIMTECH

DRY WIPE, SOFT PACK, ISO 4 (CLASS 10), KIMTECH PURE W4, 100 SHEETS, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY WIPE, SOFT PACK, ISO 4 (CLASS 10), KIMTECH PURE W4, 100 SHEETS, 5 PK

DRY WIPE, SOFT PACK, ISO 4 (CLASS 10), KIMTECH PURE W4, 100 SHEETS, 5 PK

KIMTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.88 / BAG

EHC: EHC :
Min Qty 5 = $214.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB33390
  • Mfr. Model # 33390
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This white Kimtech Pure W4 series dry wipe is made of meltblown, features solvent-resistant with straight, clean knife-cut edges, each white wiper measures 9 inch x 9 in, Kimtech pure w4 wipers are made with a 100% polypropylene base sheet, which is low lint for environments where inch lint-free inch standards are important, these disposable wipers are recommended for iso class 4 and higher clean rooms.

Technical Specs

  • ItemDry Wipe
  • Dispensing FormSoft Pack
  • ColourWhite
  • MaterialMeltblown
  • Sheet Length9 in
  • Number of Sheets100
  • FeaturesSolvent-resistant with straight, clean knife-cut edges, Each white wiper measures 9 in x 9 in, Kimtech Pure W4 Wipers are made with a 100% polypropylene base sheet, which is low lint for environments where in lint-free in standards are important, These disposable wipers are recommended for ISO Class 4 and higher clean rooms
  • Wipe Type Cleanroom Wipe
  • Product Series Kimtech Pure W4
  • Minimum Cleanroom Standards ISO 4 (Class 10)
  • Lint Level Low Lint
  • Sheet Width 9 in
  • Self-Dispensing Package Not Self-Dispensing Package
  • Sheet Size 9 in x 9 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list