DRY WIPE, ¼ FOLD, SUPER HEAVY ABSORBENCY, GOOD WET STRENGTH, 18 PK
DRY WIPE, ¼ FOLD, SUPER HEAVY ABSORBENCY, GOOD WET STRENGTH, 18 PK
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white WYPALL L40 series dry wipe is made of double recreped (DRC). It also features super heavy absorbency and comes in a 18-pack.
Technical Specs
- ItemDry Wipe
- Dispensing Form1/4 Fold
- Absorbency LevelSuper Heavy
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Width12 in
- Ply1
- Sheet Size12 in x 12 1/2 in
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) L40
- Colour White
- Material Double Recreped (DRC)
- Sheet Length 12 1/2 in
- Number of Sheets 56
- Self-Dispensing Package Not Self-Dispensing Package
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.28
/ CASE
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.07
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.49
/ PKG