!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, GOOD WET STRENGTH, WHITE

DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, GOOD WET STRENGTH, WHITE

WYPALL

DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, GOOD WET STRENGTH, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, GOOD WET STRENGTH, WHITE

DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, GOOD WET STRENGTH, WHITE

WYPALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.46 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB05816
  • Mfr. Model # 05816
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 762
  • Shipping Weight 14.0 lbs

Product Details

This white WYPALL L30 series dry wipe is made of double recreped (DRC). It also features moderate absorbency.

Technical Specs

  • ItemDry Wipe
  • Dispensing FormDispenser Box
  • Absorbency LevelModerate
  • Minimum Cleanroom StandardsNone
  • Lint LevelStandard
  • Sheet Width9 3/4 in
  • Ply1
  • Sheet Size9 3/4 in x 16 1/2 in
  • Wipe Type General Purpose Wipe
  • Product Series WYPALL(R) L30
  • Colour White
  • Material Double Recreped (DRC)
  • Sheet Length 16 1/2 in
  • Number of Sheets 120
  • Self-Dispensing Package Self-Dispensing Package
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list