!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIPER X60 S ROLL BL 9.8X13.4 130SH 12/CS

WIPER X60 S ROLL BL 9.8X13.4 130SH 12/CS

WYPALL

WIPER X60 S ROLL BL 9.8X13.4 130SH 12/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIPER X60 S ROLL BL 9.8X13.4 130SH 12/CS

WIPER X60 S ROLL BL 9.8X13.4 130SH 12/CS

WYPALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.32 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB35411
  • Mfr. Model # 35411
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 762
  • Shipping Weight 22.3 lbs

Product Details

DRY WIPE ROLL, PERFORATED ROLL, MODERATE ABSORBENCY, WYPALL X60, 12 PK

Technical Specs

  • ItemDry Wipe Roll
  • Dispensing FormPerforated Roll
  • Absorbency LevelModerate
  • Minimum Cleanroom StandardsNone
  • Lint LevelStandard
  • Sheet Length13 1/2 in
  • Number of Sheets130
  • Self-Dispensing PackageNo
  • Wipe Type General Purpose Wipe
  • Product Series WYPALL(R) X60
  • Colour Blue
  • Material Hydroknit
  • Roll Length 141 ft
  • Sheet Width 9 3/4 in
  • Ply 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories