!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WYPALL X60 SERIES DISPOSABLE WIPES, WHITE, GENERAL PURPOSE CLEANING, 12.5 IN X 16.8 IN

WYPALL X60 SERIES DISPOSABLE WIPES, WHITE, GENERAL PURPOSE CLEANING, 12.5 IN X 16.8 IN

KIMBERLY-CLARK

WYPALL X60 SERIES DISPOSABLE WIPES, WHITE, GENERAL PURPOSE CLEANING, 12.5 IN X 16.8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WYPALL X60 SERIES DISPOSABLE WIPES, WHITE, GENERAL PURPOSE CLEANING, 12.5 IN X 16.8 IN

WYPALL X60 SERIES DISPOSABLE WIPES, WHITE, GENERAL PURPOSE CLEANING, 12.5 IN X 16.8 IN

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.58 / CASE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB34900
  • Mfr. Model # 34900
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 762
  • Shipping Weight 18.75 lbs

Product Details

WypAll* X60 and X50 wiper brings the absorbing power of our Hydroknit(R) technology to a lighter weight wiper. No adhesives or binders, and reinforced for extra scrubbing. Tough enough for big jobs. White colour.

Technical Specs

  • ItemDisposable Wipes
  • Dispensing FormFlat Box
  • ColourWhite
  • Sheet Width12 1/2 in
  • Primary Cleaning ApplicationGeneral Purpose Cleaning
  • Sheet Size16.8 in x 12.5 in
  • Wipe Type General Purpose Wipe
  • Product Series WYPALL(R) X60
  • Sheet Length 16 51/64 in
  • Number of Sheets 150
  • Features Highly Absorbant, Lightweight Cloths Contain No Adhesives or Binders
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list