!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER GLOVES, HI-VIS/OIL RESIST/KEYSTONE THUMB, SIZE XL/10/10 3/4 IN, BLACK/YELL0W, TPR/GOATSKIN

WINTER GLOVES, HI-VIS/OIL RESIST/KEYSTONE THUMB, SIZE XL/10/10 3/4 IN, BLACK/YELL0W, TPR/GOATSKIN

BOB DALE

WINTER GLOVES, HI-VIS/OIL RESIST/KEYSTONE THUMB, SIZE XL/10/10 3/4 IN, BLACK/YELL0W, TPR/GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER GLOVES, HI-VIS/OIL RESIST/KEYSTONE THUMB, SIZE XL/10/10 3/4 IN, BLACK/YELL0W, TPR/GOATSKIN

WINTER GLOVES, HI-VIS/OIL RESIST/KEYSTONE THUMB, SIZE XL/10/10 3/4 IN, BLACK/YELL0W, TPR/GOATSKIN

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.10 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20910750XL-PK
  • Mfr. Model # 20-9-10750-XL-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Made with goatskin and a TPR knuckle padding for protection, these high-visibility black and yellow gloves have a keystone thumb for flexibility and are oil-resistant. These Gunn cut gloves are size X-large and 10.75 inches.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level4
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • StandardsANSI/ISEA 105, ANSI/ISEA 138
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialAramid
  • ATPV RatingNot Tested
  • Size- AlphaXL
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Puncture Level4
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Glove Length 10 3/4 in
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Palm Material Goatskin
  • Series Deny(TM)
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Black, High-Visibility Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list