!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXTIME WORK GLOVES, BLK/TAN, 2XL, GOATSKIN, ELASTIC CUFF, THINSULATE EC60

FLEXTIME WORK GLOVES, BLK/TAN, 2XL, GOATSKIN, ELASTIC CUFF, THINSULATE EC60

WATSON GLOVES

FLEXTIME WORK GLOVES, BLK/TAN, 2XL, GOATSKIN, ELASTIC CUFF, THINSULATE EC60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXTIME WORK GLOVES, BLK/TAN, 2XL, GOATSKIN, ELASTIC CUFF, THINSULATE EC60

FLEXTIME WORK GLOVES, BLK/TAN, 2XL, GOATSKIN, ELASTIC CUFF, THINSULATE EC60

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.26 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9005CRXXL
  • Mfr. Model # 9005CR-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black and tan Flextime work gloves are size XX-large. They feature Eco-Thinsulate made with 78% post-consumer recycled material. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemWork Glove
  • ANSI/ISEA Cut LevelA6
  • Leather Coverage StyleLeather Palm
  • Glove Length9 in
  • Glove Insulation MaterialThinsulate(TM) EC60 at Palm and EC100 at Back
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove Back MaterialSpandex
  • SeriesFlextime
  • EN 388 Rating2X33F
  • Internal Reinforcement MaterialPara-Aramid
  • ANSI/ISEA Puncture Level4
  • Cut-Resistance Coverage Full
  • Insulated Yes
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Cuff Style Elastic
  • Glove Features Eco-Thinsulate(TM) Made with 78% Post Consumer Recycled Materials, Superior Protection, Water-Resistant, Hard Wearing and Durable, Dexterity, WasteNot Spandex Made From 96% Recycled Post Consumer PET Bottles, Conductive Touchscreen Compatible, Snug-Fitting, Secure Hook-and-Loop Closure
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Colour Black, Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list