!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
004 WINGMAN GLOVES, BLACK, XL, MICROFIBRE, SLIP-ON CUFF

004 WINGMAN GLOVES, BLACK, XL, MICROFIBRE, SLIP-ON CUFF

WATSON GLOVES

004 WINGMAN GLOVES, BLACK, XL, MICROFIBRE, SLIP-ON CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
004 WINGMAN GLOVES, BLACK, XL, MICROFIBRE, SLIP-ON CUFF

004 WINGMAN GLOVES, BLACK, XL, MICROFIBRE, SLIP-ON CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.28 / pair

EHC: EHC :
Min Qty 6 = $115.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT004XL
  • Mfr. Model # 004-XL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These black Work Armour gloves are size X-large and are made with Microfibre/Spandex. In addition, they have cotton stitching, are full-finger, and have a slip-on cuff, They feature comprised of 96% recycled PET bottles, microfibre palm, hooded fingertips, shirred elastic wrist, drivers style slip-on.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Glove FeaturesComprised of 96% Recycled PET Bottles, Microfibre Palm, Hooded Fingertips, Shirred Elastic Wrist, Drivers Style Slip-On Style Cuff
  • Reflective BackingNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cuff Style Slip-On
  • Palm Material Microfibre
  • Glove Back Material Spandex
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series 004 Wingman
  • Size- Alpha XL
  • Includes Double Palm No
  • Anti-Static No
  • Glove Length 9 in
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list