!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINDOW SQUEEGEE,STRAIGHT,10" W

WINDOW SQUEEGEE,STRAIGHT,10" W

UNGER

WINDOW SQUEEGEE,STRAIGHT,10" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW SQUEEGEE,STRAIGHT,10" W

WINDOW SQUEEGEE,STRAIGHT,10" W

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38HY03
  • Mfr. Model # GS250
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

WINDOW SQUEEGEE, SINGLE-BLADE, RUBBER, STRAIGHT, 10 IN BLADE W, BLACK/GOLD

Technical Specs

  • ItemWindow Squeegee
  • Includes HandleNo
  • Connection Thread TypeNot Threaded
  • Blade MaterialRubber
  • FDA CompliantNo
  • ApplicationWindow
  • Colour Coding SystemNo
  • Frame MaterialBrass
  • SeriesGoldenClip Window Squeegee
  • Blade Count 1
  • Connection Type Tapered
  • Blade Width 10 in
  • Blade Shape Straight
  • Product Type Window Squeegee
  • Colour Black/Gold
  • Features Unger(R) Soft Rubber Blade And Plastic End Clips.
  • Includes Channel, Plastic End Clips
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories