!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 3 IN, POLYESTER/STL

WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 3 IN, POLYESTER/STL

B. ERICKSON

WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 3 IN, POLYESTER/STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 3 IN, POLYESTER/STL

WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 3 IN, POLYESTER/STL

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.96 / EACH

EHC: EHC :
Min Qty 2 = $157.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN58900
  • Mfr. Model # 58900
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.56 lbs

Product Details

This yellow, winch strap with chain lead and hook, has a breaking strength of 15,000 pounds and a working load limit of 5,000 pounds. The polyester strap measures 30 feet x three inches. It features an 18-inch grade 70 chain lead that measures 3.6 x 3.75 inches. The grab hook measures 3.6 x 2.6 inches and has a 0.5-inch opening. A V-ring is also included. The hardware has a yellow chromate finish.

Technical Specs

  • ItemWinch Strap
  • Overall Length30 in
  • Overall Width 3 in
  • Features Chromate Finished Hardware Protect Against Damaging Your Cargo, D.O.T. Complaint Printed Web, Polyester Webbing is Strong and Durable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms