WINCH STRAP, CHAIN EXTENSION GRAB-HOOK, GEN PURPOSE WEBBING, 4 IN OVERALL W, YELLOW 
				WINCH STRAP, CHAIN EXTENSION GRAB-HOOK, GEN PURPOSE WEBBING, 4 IN OVERALL W, YELLOW 
				
				
					
					KINEDYNE 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
							
								
							
								
							
								
							
								
							
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		Made from resin coated polyester. Comes with a patented polypropylene Edge Guard. Provides the strength and durability demanded by flat-bed tie-down requirements. Comes with bilingual labels that meet CVSA guidelines, CHP Standards, North American Standards, DOT Regulations and WSTDA recommended
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Winch Strap  
						
					
				
					
						
							Colour Yellow  
						
					
				
					
						
							Tensile Strength 16,200 lb/in  
						
					
				
					
						
							Overall Width 4 in  
						
					
				
					
						
							Overall Length 30 ft  
						
					
				
					
						
							Adjustment Type Winch  
						
					
				
					
						
							End Material Carbon Steel  
						
					
				
			 
			
			
				
					
						
							Working Load Limit  5,400 lb  
						
					
				
					
						
							End Type  Chain Extension Grab-Hook  
						
					
				
					
						
							Tie Down Material  Polyester  
						
					
				
					
						
							Reinforcement Properties  General Purpose  
						
					
				
					
						
							Standards  WSTDA  
						
					
				
					
						
							Manufacturers Warranty Length  6 mo  
						
					
				
					
						
							Product Type  Winch Strap  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									B. ERICKSON
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $92.99 
	
	
		
		 / each