!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH STRAP, WIRE HOOK, LOAD 3335 LB, GOLD/BLACK, 30 FT X 3 IN, POLYESTER/STEEL

WINCH STRAP, WIRE HOOK, LOAD 3335 LB, GOLD/BLACK, 30 FT X 3 IN, POLYESTER/STEEL

KINEDYNE

WINCH STRAP, WIRE HOOK, LOAD 3335 LB, GOLD/BLACK, 30 FT X 3 IN, POLYESTER/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH STRAP, WIRE HOOK, LOAD 3335 LB, GOLD/BLACK, 30 FT X 3 IN, POLYESTER/STEEL

WINCH STRAP, WIRE HOOK, LOAD 3335 LB, GOLD/BLACK, 30 FT X 3 IN, POLYESTER/STEEL

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.82 / EACH

EHC: EHC :
Min Qty 10 = $558.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN323084
  • Mfr. Model # 323084
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

With a working load limit of 3,335 pounds, this winch strap is ideal for securing heavy cargo in transport. This 30-foot gold and black strap has a three-inch wide webbing, fitted with a heat-treated, galvanized carbon steel wire hook. This strap complies includes a 90-day manufacturer warranty.

Technical Specs

  • ItemWinch Strap
  • ColourBlack, Yellow
  • Tie Down MaterialPolyester
  • Reinforcement PropertiesAbrasion-Resistant
  • FeaturesThe Kinedyne 1006 Heavy-Duty Narrow Hook is Made of Heat-Treated Carbon Steel and Coated in a Zinc-Plated Finish to Help it Endure Corrosive Environments, The Versatility of the Narrow Hook Offers an Effective and Reliable Fastening Job as it Can Easily Slip Into Most Anchor Points and Stay Attached Throughout Traveling, This End Fitting Was Designed to Handle those Heavy-Duty Tie-Down Jobs with Ease
  • Adjustment TypeWinch
  • End MaterialCarbon Steel
  • Working Load Limit 1,515 kg
  • End Type Narrow-Hook
  • Overall Width 3 in
  • Overall Length 30 ft
  • Standards CHP, CVSA, DOT Complaint, North American Cargo Securement, WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Winch Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list