!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH STRAP, BLACK/GREY, 3 IN W X 30 FT L, 2,450 KG LOAD LIMIT, CHAIN ANCHOR END TYPE, 6 MO WARRANTY

WINCH STRAP, BLACK/GREY, 3 IN W X 30 FT L, 2,450 KG LOAD LIMIT, CHAIN ANCHOR END TYPE, 6 MO WARRANTY

KINEDYNE

WINCH STRAP, BLACK/GREY, 3 IN W X 30 FT L, 2,450 KG LOAD LIMIT, CHAIN ANCHOR END TYPE, 6 MO WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH STRAP, BLACK/GREY, 3 IN W X 30 FT L, 2,450 KG LOAD LIMIT, CHAIN ANCHOR END TYPE, 6 MO WARRANTY

WINCH STRAP, BLACK/GREY, 3 IN W X 30 FT L, 2,450 KG LOAD LIMIT, CHAIN ANCHOR END TYPE, 6 MO WARRANTY

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.31 / EACH

EHC: EHC :
Min Qty 5 = $431.55

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN363040
  • Mfr. Model # 363040
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

This winch strap measures 3 inch width x 30 feet in length, and is black/grey, plus it has a six-month warranty. It also features however, the rhino was built tough, so it's ready to handle the severe-duty environments. This winch strap meets the standards for CHP, CVSA, DOT, North American Cargo Securement, WSTDA.

Technical Specs

  • ItemWinch Strap
  • ColourBlack, Grey
  • Tie Down MaterialPolyester
  • Reinforcement PropertiesAbrasion-Resistant
  • FeaturesHowever, the Rhino Was Built Tough, So It's Ready to Handle the Severe-Duty Environments With Ease, This Also Helps Our Webbing Resist Most Outdo or Conditions that Could Weaken Other Weaker Straps
  • Adjustment TypeWinch
  • End MaterialCarbon Steel
  • Working Load Limit 2,450 kg
  • End Type Chain Anchor
  • Overall Width 3 in
  • Overall Length 30 ft
  • Standards CHP, CVSA, DOT Complaint, North American Cargo Securement, WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Winch Strap
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list