!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARGO WINCH STRAP, W/ CHAIN ANCHOR, 5400 LBS, 16200 LBS, GOLD, 4 IN X 27 FT, POLY, ZINC/CARBON STEEL

CARGO WINCH STRAP, W/ CHAIN ANCHOR, 5400 LBS, 16200 LBS, GOLD, 4 IN X 27 FT, POLY, ZINC/CARBON STEEL

KINEDYNE

CARGO WINCH STRAP, W/ CHAIN ANCHOR, 5400 LBS, 16200 LBS, GOLD, 4 IN X 27 FT, POLY, ZINC/CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARGO WINCH STRAP, W/ CHAIN ANCHOR, 5400 LBS, 16200 LBS, GOLD, 4 IN X 27 FT, POLY, ZINC/CARBON STEEL

CARGO WINCH STRAP, W/ CHAIN ANCHOR, 5400 LBS, 16200 LBS, GOLD, 4 IN X 27 FT, POLY, ZINC/CARBON STEEL

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.51 / EACH

EHC: EHC :
Min Qty 10 = $855.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN422740
  • Mfr. Model # 422740
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

This cargo winch strap comes with a chain anchor and measures 4 inches x 27 feet. It is gold with a working load limit of 5,400 pounds. It has a breaking strength of 16,200 pounds and is made of polyester and zinc-plated carbon steel.

Technical Specs

  • ItemWinch Strap
  • ColourBlack, Yellow
  • Tie Down MaterialPolyester
  • Overall Length27 ft
  • StandardsCHP, CVSA, DOT Complaint, North American Cargo Securement, WSTDA
  • Manufacturers Warranty Length6 mo
  • Product TypeWinch Strap
  • Working Load Limit 2,450 kg
  • End Type Chain Anchor
  • Overall Width 4 in
  • Features Our Chain Anchor is Made of Grade 43 Heat-Treated Carbon Steel with a Sturdy 3/8 in Grab Hook that Can Grip your Vehicle's Side Rails, D-Rings, and Stake Pockets for a Reliable Anchor
  • Adjustment Type Winch
  • End Material Carbon Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list