WINCH CABLE, WIRE, 200 FT LINE L, 5/16 IN LINE DIAMETER, ALLOY STEEL, TU17/T508
WINCH CABLE, WIRE, 200 FT LINE L, 5/16 IN LINE DIAMETER, ALLOY STEEL, TU17/T508
MAXIFLEX(R)
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This winch cable is grey. It includes safety latch hook, swagged loop, thimble eye. In addition, it has a 10,000-pound load capacity. This winch cable meets the standards for RR-W-410D and is for use with manufacturer's model number TU 17.
Technical Specs
Item Winch Cable
Cord Diameter 5/16 in
Cord Material Alloy Steel
Compatible Series Tirfor T508/TU17
Colour Grey
Maximum Load Capacity 10,000 lb
Compatible with Manufacturer Part Number TU-17
For Use With Mfr. No. TU 17
Standards RR-W-410D
Product Type Wire Rope Assembly
Cord Length 200 ft
Operation Lifting
Includes Safety Latch Hook, Swagged Loop, Thimble Eye
Compatible Load Capacity 2,000 lb
Cord Type Wire
Compatible Hoist Type Electric Wire Rope Hoists
Number of Strands 4 x 26, 5 x 26
Country of Origin Canada
(subject to change)
Alternate Products
MAXIFLEX(R)
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,239.34
/ each