!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH CABLE, WIRE, 100 FT LINE L, 7/16 IN LINE DIAMETER, ALLOY STEEL, TU28/T516

WINCH CABLE, WIRE, 100 FT LINE L, 7/16 IN LINE DIAMETER, ALLOY STEEL, TU28/T516

MAXIFLEX(R)

WINCH CABLE, WIRE, 100 FT LINE L, 7/16 IN LINE DIAMETER, ALLOY STEEL, TU28/T516 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH CABLE, WIRE, 100 FT LINE L, 7/16 IN LINE DIAMETER, ALLOY STEEL, TU28/T516

WINCH CABLE, WIRE, 100 FT LINE L, 7/16 IN LINE DIAMETER, ALLOY STEEL, TU28/T516

MAXIFLEX(R)

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,732.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRA0702802030
  • Mfr. Model # 0702802030
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This winch cable is grey. It includes safety latch hook, swagged loop, thimble eye. In addition, it has a 20,000-pound load capacity. This winch cable meets the standards for RR-W-410D and is for use with manufacturer's model number TU28, T-516.

Technical Specs

  • ItemWinch Cable
  • Cord Diameter7/16 in
  • Cord MaterialAlloy Steel
  • Compatible SeriesTirfor T516/TU28
  • ColourGrey
  • Maximum Load Capacity20,000 lb
  • Compatible with Manufacturer Part NumberT-516, TU-28
  • For Use WithMfr. No. TU28, T-516
  • StandardsRR-W-410D
  • Product Type Wire Rope Assembly
  • Cord Length 100 ft
  • Operation Lifting
  • Includes Safety Latch Hook, Swagged Loop, Thimble Eye
  • Compatible Load Capacity 2,000 lb
  • Cord Type Wire
  • Compatible Hoist Type Electric Wire Rope Hoists
  • Number of Strands 4 x 26, 5 x 26
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list