!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIFI THERMOSTAT,RECTANGLE,18 TO 30V AC

WIFI THERMOSTAT,RECTANGLE,18 TO 30V AC

HONEYWELL HOME

WIFI THERMOSTAT,RECTANGLE,18 TO 30V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIFI THERMOSTAT,RECTANGLE,18 TO 30V AC

WIFI THERMOSTAT,RECTANGLE,18 TO 30V AC

HONEYWELL HOME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $875.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NECTH8321WF1001
  • Mfr. Model # TH8321WF1001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemWiFi Thermostat
  • Changeover TypeAutomatic and Manual
  • Control TypeTouch Screen
  • Display TypeDigital
  • Fan SettingsAuto-On-Circulate
  • Includes Positive OffYes
  • Minimum Temperature Control32 Degrees F
  • Mounting DirectionHorizontal
  • Number of Heating Stages - Conventional System2
  • Number of Heating Stages - Heat Pump System3
  • Programming Capability5-2, 7-Day
  • Smart CapabilitiesVoice Enabled
  • Temperature Differential2 Degrees F
  • Temperature ScaleFahrenheit, Celsius
  • Overall Depth1 1/8 in
  • Overall Width4 15/16 in
  • Amazon Alexa CompatibleYes
  • Battery BackupNo
  • Electrical Connection TypeHardwired
  • Frequency50 Hz, 60 Hz
  • Housing ColourWhite
  • Includes BatteriesNo
  • Mounting LocationWall
  • Smart ConnectivityCellular Control, Wi-Fi Assistant Enabled, Wi-Fi Control
  • Temperature LimitingYes
  • Temporary Program OverrideYes
  • Wi-Fi Frequency2.4 GHz
  • Key FeaturesIntuitive Programming for Easier Setup, Non-Programmable Tablet or Smartphone, Remote Comfort Control Via Computer
  • Thermostat TypeLow Voltage
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
  • Dehumidification Control Yes
  • Dual Transformer Compatible Yes
  • Humidification Control Yes
  • Key Pad Lockout Yes
  • Maximum Temperature Control 120 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 3
  • Number of Zones 1
  • Shape Rectangle
  • System Settings Auto-Cool-Emergency Heat-Heat-Off
  • Temperature Readout Yes
  • Terminal Designations A, AUX/E, C, G, K, L/A, O/B, R, RC, RH, U1/U2.S1/S2, W, W2, Y, Y2
  • Overall Height 4 5/8 in
  • Voltage 18 to 30V AC
  • Backlit Screen Yes
  • Compatible Software/Device Amazon Alexa, Google Assistant, IFTTT
  • Filter Change Reminder Yes
  • Google Home Compatible No
  • Includes Screws, Anchors
  • Low Battery Indicator No
  • Mounting Type Horizontal
  • Standards Energy Star
  • Temperature settings per day 4
  • Temporary Temperature Hold Yes
  • Wi-Fi Specifications 802.11b, 802.11g, 802.11n
  • Millivolt Compatible Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list