!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDING VISOR, ANTI-FOG, 8 X 4¼ IN, TRANSPARENT, FOR SPEEDGLAS 9100MP HELMET, 5/CASE

GRINDING VISOR, ANTI-FOG, 8 X 4¼ IN, TRANSPARENT, FOR SPEEDGLAS 9100MP HELMET, 5/CASE

SPEEDGLAS

GRINDING VISOR, ANTI-FOG, 8 X 4¼ IN, TRANSPARENT, FOR SPEEDGLAS 9100MP HELMET, 5/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING VISOR, ANTI-FOG, 8 X 4¼ IN, TRANSPARENT, FOR SPEEDGLAS 9100MP HELMET, 5/CASE

GRINDING VISOR, ANTI-FOG, 8 X 4¼ IN, TRANSPARENT, FOR SPEEDGLAS 9100MP HELMET, 5/CASE

SPEEDGLAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.43 / CASE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM06-0700-54
  • Mfr. Model # 06-0700-54
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This Speedglas wide-view anti-fog grinding visor comes in transparent and measures 8 width x 4 1/4 inches height. It is for use with 9100FX/9100FX Air welding helmets and 9100MP welding helmet. There are five visors in a case.

Technical Specs

  • ItemWide-View Anti-Fog Grinding Visor
  • Width8 in
  • StandardsANSI Z87.1-2010
  • Height 4 1/4 in
  • Colour Clear
  • For Use With 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list