!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIDE OPENING HEAD SWIVEL VISE,6 IN

WIDE OPENING HEAD SWIVEL VISE,6 IN

PANAVISE

WIDE OPENING HEAD SWIVEL VISE,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIDE OPENING HEAD SWIVEL VISE,6 IN

WIDE OPENING HEAD SWIVEL VISE,6 IN

PANAVISE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KZK6
  • Mfr. Model # 396
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Technical Specs

  • ItemWide Opening Head Swivel Vise
  • Product Grouping - VisesSpecialty Vises
  • Jaw Width - Vises6 in
  • Throat Depth - Vises1 55/64 in
  • Pipe Jaw IncludedNo
  • ReversibleNo
  • Swivel Angle - Vises360 Degrees
  • Material -VisesCast Zinc
  • Number of Lock Down Bolts1
  • Mounting Hole Dia.0.481"
  • Overall Height7-5/16"
  • FeaturesSingle Knob Controls Head Movement Through 3 Planes, 90 Deg Tilt, 360 Deg Turn and 360 Deg Rotation
  • Item - Vises Multi-Angle Vise
  • Duty Rating - Vises Light Duty
  • Max. Opening - Vises 6 in
  • Base Type - Vises Swivel
  • Pipe Capacity - Vises 1/2 in to 3 1/2 in
  • High-Visibility No
  • Jaw Face - Vises Vertical Grooved
  • Jaw Type Wide-Opening, Reversible, Ribbed Neoprene
  • Number of Mounting Points 3
  • Overall Length 11"
  • Overall Width 4-5/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list