!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIDE-MOUTH TOOL BAG,31 POCKETS,ZIPPER

WIDE-MOUTH TOOL BAG,31 POCKETS,ZIPPER

KLEIN TOOLS

WIDE-MOUTH TOOL BAG,31 POCKETS,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIDE-MOUTH TOOL BAG,31 POCKETS,ZIPPER

WIDE-MOUTH TOOL BAG,31 POCKETS,ZIPPER

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN55431
  • Mfr. Model # 55431
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 6.2 lbs

Technical Specs

  • ItemTool Bag
  • MaterialBallistic Nylon
  • Number of Bags1
  • Overall Depth8 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesFully Molded Bottom Protects From the Elements, Light Features Swivel Hook and Magnet for Hands Free Use, Orange Interior for Easy Tool Visibility, Shoulder Strap With Extra Padding and Handles for Easy Carrying, Tool Bag's Twist On/Twist Off Removable Led Light can be Positioned to Illuminate Inside the Bag or the Workspace
  • Includes Laptop PocketNo
  • Number of Inside Pockets14
  • Number of Pockets31
  • Primary ApplicationElectrician
  • Web StrapNo
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 14 in
  • Overall Width 15 1/4 in
  • Colour Black
  • Drain Holes No
  • Includes Removable LED Light
  • Number of Handles 2
  • Number of Outside Pockets 17
  • Number of Shoulder Straps 1
  • Series Tradesman Pro
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list