!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHOLE HOUSE FAN, CEILING MOUNT, 24 IN BLADE, 5,600 CFM MAX, 800 SQ FT COVERAGE, BELT DRIVE, 115V AC

WHOLE HOUSE FAN, CEILING MOUNT, 24 IN BLADE, 5,600 CFM MAX, 800 SQ FT COVERAGE, BELT DRIVE, 115V AC

DAYTON

WHOLE HOUSE FAN, CEILING MOUNT, 24 IN BLADE, 5,600 CFM MAX, 800 SQ FT COVERAGE, BELT DRIVE, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHOLE HOUSE FAN, CEILING MOUNT, 24 IN BLADE, 5,600 CFM MAX, 800 SQ FT COVERAGE, BELT DRIVE, 115V AC

WHOLE HOUSE FAN, CEILING MOUNT, 24 IN BLADE, 5,600 CFM MAX, 800 SQ FT COVERAGE, BELT DRIVE, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,108.46 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EAX5
  • Mfr. Model # 2EAX5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This whole house fan includes 1 inch x six inch wooden plenum and¾ inch x 7/16 inch adhesive-backed sponge rubber, and more, and is made of steel. It measures 30 inch width, 30 inch height, 15 inch depth, and it is not speed controllable. This whole house fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is ceiling mountable, has two speeds, a powder coated finish, it is belt driven, has ball bearings, 5,600 cfm air flow, 335 watts, and 1/3 horsepower, and 6.7 Amps.

Technical Specs

  • ItemWhole House Fan
  • Quiet DesignNo Quiet Design
  • Nameplate Voltage115V AC
  • Blade Diameter24 in
  • Maximum Airflow5,600 cfm
  • Wattage335 W
  • Rough Opening TypeSquare
  • High-Efficiency MotorNo High-Efficiency Motor
  • Blade MaterialSteel
  • StandardsUL Listed
  • For Cut-Out Width30 in
  • Bearing TypeBall Bearing
  • Control TypeSwitch
  • Exhaust Airflow @ 0.000 in SP5,600 cfm
  • Fan StyleWhole-House
  • Frame MaterialSteel
  • Free Area8 sq ft
  • Full Load Current6.7 A
  • Includes1 in x 6 in Wooden Plenum and 3/4 in x 7/16 in Adhesive-backed Sponge Rubber Mounting Strip, 12 Hour Timer
  • Includes GrillGrill Not Included
  • Manufacturer Warranty Length1 yr
  • Motor EnclosureOpen Dripproof
  • Motor Speed560 RPM
  • Mounting OrientationHorizontal
  • Noise Level @ 0.100 in SP @ 5 ft14 sones
  • Number of Shutters0
  • Overall Height30 in
  • Phase1
  • Vent DesignDuctless
  • Mounting Location Ceiling
  • Number of Speeds 2
  • Speed Controllable Speed Controllable
  • Drive Type Belt Drive
  • Maximum Noise Level 14 sones
  • Coverage Area 800 sq ft
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Number of Blades 4
  • Housing Material Steel
  • For Cut-Out Height 30 in
  • Assembled Assembled
  • Blade Finish Powder Coated
  • Electrical Connection Hardwired
  • Exhaust Airflow @ 0.100 in SP 4,370 cfm
  • Frame Finish Powder Coated
  • Frame Thickness 1 in
  • Frequency 60 Hz
  • Housing Finish Powder Coated
  • Includes Dehumidistat Dehumidistat Not Included
  • Includes Motor Motor Included
  • Maximum Coverage Area 800 sq ft
  • Motor Horsepower 1/3 hp
  • Motor Type Split-Phase
  • Noise Level @ 0.000 in SP @ 5 ft 14 sones
  • Number of Fans 1
  • Overall Depth 15 in
  • Overall Width 30 in
  • Profile Height Family High
  • Ventilation Type Exhaust
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list