!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL LIFTING BAR, WHEEL LIFTING BAR, STEEL, 58 IN OVERALL L, 1 IN STOCK SIZE, TRUCK TIRES

WHEEL LIFTING BAR, WHEEL LIFTING BAR, STEEL, 58 IN OVERALL L, 1 IN STOCK SIZE, TRUCK TIRES

KEN-TOOL

WHEEL LIFTING BAR, WHEEL LIFTING BAR, STEEL, 58 IN OVERALL L, 1 IN STOCK SIZE, TRUCK TIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL LIFTING BAR, WHEEL LIFTING BAR, STEEL, 58 IN OVERALL L, 1 IN STOCK SIZE, TRUCK TIRES

WHEEL LIFTING BAR, WHEEL LIFTING BAR, STEEL, 58 IN OVERALL L, 1 IN STOCK SIZE, TRUCK TIRES

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.46 / EACH

EHC: EHC :
Min Qty 4 = $829.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL34950
  • Mfr. Model # 34950
  • UNSPSC # 23153411
  • CATALOGUE PAGE # 507
  • Shipping Weight 10.72 lbs

Product Details

Ironman(TM) ergonomic tire iron, easily and safely lift heavy, awkward truck tire and wheel assemblies. Specially designed knob end for lifting hub side up and specially designed spoon end for lifting hub side down while wheel assembly lays flat. 58 inches.

Technical Specs

  • ItemWheel Lifting Bar
  • MaterialSteel
  • Overall Length58 in
  • Compatible Tire TypeTruck Tires
  • Product Type Wheel Lifting Bar
  • Includes 22 1/2 in Wheels European, 24 1/2 in Wheels European
  • Stock Size 1 in
  • Features Lifts all sizes and types of Standard sized Truck Wheels including 22 1/2 in and 24 1/2 in Wheels, Lifts all sizes and types of Wheels including European, Super Wide and Super Single (340 lb assembly) size, Remove and replace GM, Ford, Chrysler Hubcap Locks and aftermarket Wheel Lug Locks without the factory issued key
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list