FLAT-FREE SOLID RUBBER WHEEL, 10 IN WHEEL DIAMETER, 2½ IN WHEEL W, 450 LB, PLASTIC
FLAT-FREE SOLID RUBBER WHEEL, 10 IN WHEEL DIAMETER, 2½ IN WHEEL W, 450 LB, PLASTIC
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Designed for high capacity applications. Feature solid tire construction with ribbed tread.
Technical Specs
- ItemFlat-Free Solid Rubber Wheel
- Wheel Width2 1/2 in
- For Axle Size5/8 in
- Hub MaterialPlastic
- Hub PositionOffset
- Non-MarkingNo
- Bore Dia.5/8 in
- Hub ColourGray
- Tire Rim TypeStandard
- Tire Thickness2 3/4 in
- Wheel Dia. 10 in
- Load Rating 450 lb
- Hub Length 2 1/4 in
- Wheel/Tread Material Rubber
- Tread Ribbed
- Application Lawn Mower and Equipment Tires
- Frame Finish Plastic
- Tire Rim Dia. 5 5/16 in
- Tire Sidewall No. 10x2.75
- Wheel Type Solid
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.96
/ each
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$252.44
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.88
/ each