!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL SANDER, 7.8A, 3500 RPM, 12¼ IN L, 4 ¾ X 4 IN, 8.2 FT CORD, PISTOL GRIP

WHEEL SANDER, 7.8A, 3500 RPM, 12¼ IN L, 4 ¾ X 4 IN, 8.2 FT CORD, PISTOL GRIP

MAKITA

WHEEL SANDER, 7.8A, 3500 RPM, 12¼ IN L, 4 ¾ X 4 IN, 8.2 FT CORD, PISTOL GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL SANDER, 7.8A, 3500 RPM, 12¼ IN L, 4 ¾ X 4 IN, 8.2 FT CORD, PISTOL GRIP

WHEEL SANDER, 7.8A, 3500 RPM, 12¼ IN L, 4 ¾ X 4 IN, 8.2 FT CORD, PISTOL GRIP

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,076.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKT9741
  • Mfr. Model # 9741
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This corded wheel sander with a pistol grip operates at 120V/7.8A. It has a no-load speed of 3500 RPM, 12¼ inches tool length, and has a 100 grit nylon brush wheel that measures 4¾ width x 4 inches diameter. The sander with a trigger switch features a ball bearing and 8.2-foot cord. It includes two hex wrenches.

Technical Specs

  • ItemWheel Sander
  • IncludesNylon Brush Wheel, 100 Grit, Medium (794379-6), (2) Hex Wrench (783204-6)
  • Tool Height182 mm
  • Tool Weight4.2 kg
  • Product Type Wheel Sander
  • Maximum Motor Speed 3,500 RPM
  • Tool Length 310 mm
  • Tool Width 185 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list