SURFACE CONDITIONING DISC, QUICK-CHANGE, MEDIUM, MAROON, 2 IN, NON-WOVEN
SURFACE CONDITIONING DISC, QUICK-CHANGE, MEDIUM, MAROON, 2 IN, NON-WOVEN
CGW ABRASIVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This two-inch diameter quick-change surface conditioning disc features a medium-grained non-woven abrasive for use on stainless steel as well as ferrous and non-ferrous metals. It is maroon-coloured and can withstand 25,000 rotations per minute.
Technical Specs
Item Surface Conditioning
Backing Material Surface Conditioning
Grade Medium
Colour Maroon
Abrasive Type Non-Woven
Backing Weight Surface Conditioning
Series Surface Conditioning
Alternate Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.93
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.98
/ EACH