!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, QUICK-CHANGE, 80 GRIT, 2 PLY, BLUE, 2 IN, ZIRCONIA ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, 80 GRIT, 2 PLY, BLUE, 2 IN, ZIRCONIA ALUMINUM OXIDE

CGW ABRASIVES

SANDING DISC, QUICK-CHANGE, 80 GRIT, 2 PLY, BLUE, 2 IN, ZIRCONIA ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, QUICK-CHANGE, 80 GRIT, 2 PLY, BLUE, 2 IN, ZIRCONIA ALUMINUM OXIDE

SANDING DISC, QUICK-CHANGE, 80 GRIT, 2 PLY, BLUE, 2 IN, ZIRCONIA ALUMINUM OXIDE

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CGW59569
  • Mfr. Model # 59569
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.16 lbs

Product Details

This blue, two-ply sanding disc is designed for maximum convenience and has Y-weight backing. It can withstand up to 25,000 rotations per minute. This 80 grit, quick-change roll-on disc is two inches in diameter and is coated in zirconia aluminum oxide abrasive.

Technical Specs

  • ItemQuick Change Disc
  • Abrasive MaterialZirconia
  • Backing WeightY
  • Overall Diameter2 in
  • Maximum Operating Speed20,000 RPM
  • Abrasive Type Coated
  • Backing Material Zirconia
  • Grit 80
  • Series Zirconia
  • Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list