GRINDING WHEEL, 30 GRIT, TYPE 27, 8,600 RPM, 7 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE
GRINDING WHEEL, 30 GRIT, TYPE 27, 8,600 RPM, 7 X 1/4 IN, 7/8 IN ARBOR, ALUMINUM OXIDE
FLEXOVIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This type 27 grinding wheel has a seven-inch diameter, 1/4-inch thickness, and a 7/8-inch arbor. With an aluminum oxide abrasive grain and 30 grit, this all-purpose wheel can be used to a maximum of 8,600 RPM for various hard alloy applications.
Technical Specs
Item Grinding Wheel
Connector Size 7/8 in
Overall Thickness 1/4 in
Series High Performance
Maximum Operating Speed 8,600 RPM
Abrasive Material Aluminum Oxide
Overall Diameter 7 in
Compatible Tool Type Angle Grinder
Wheel Type Type 27
Grade A30S
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.46
/ EACH
GREEN CORPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.67
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.30
/ EACH
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.92
/ EACH