!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, FLAT FREE, SEMI PNEUMATIC, OFFSET HUB, LOAD 300 LBS, 5/8 IN, 3 1/2 X 10 IN, POLYURETHANE

CASTER, FLAT FREE, SEMI PNEUMATIC, OFFSET HUB, LOAD 300 LBS, 5/8 IN, 3 1/2 X 10 IN, POLYURETHANE

FAULTLESS

CASTER, FLAT FREE, SEMI PNEUMATIC, OFFSET HUB, LOAD 300 LBS, 5/8 IN, 3 1/2 X 10 IN, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, FLAT FREE, SEMI PNEUMATIC, OFFSET HUB, LOAD 300 LBS, 5/8 IN, 3 1/2 X 10 IN, POLYURETHANE

CASTER, FLAT FREE, SEMI PNEUMATIC, OFFSET HUB, LOAD 300 LBS, 5/8 IN, 3 1/2 X 10 IN, POLYURETHANE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL93094
  • Mfr. Model # 93094
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Product Details

This heavy-duty, flat-free caster has a capacity of 300 pounds. Built with a UV- and chemical-resistant polyurethane wheel 10 inches in diameter with a 3 1/2-inch thick and 3 1/2-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a precision bearing with an offset hub and a mounting bolt bore diameter of 5/8 inches.

Technical Specs

  • ItemWheel
  • Load Rating300 lb
  • Wheel Width3 1/2 in
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialMetal
  • Wheel TypeFlat Free
  • Wheel Core TypeMetal Disc
  • Core ColourMetal
  • Tread ShapeRounded
  • Tire StyleFlat Free
  • For Axle Dia.1/2"
  • For Surface TypeMulti
  • ApplicationGeneral Duty
  • SeriesPneumatic/Flat Free
  • Caster Sub-Type Wheel
  • Wheel Dia. 10 in
  • Wheel/Tread Material Polyurethane
  • Wheel Bearing Type Precision Ball
  • Mounting Bolt Dia. 5/8 in
  • Number of Wheels 1
  • Wheel Core Material Metal Disc
  • Tread Ribbed
  • Tread Colour Black
  • Tire Thickness 3 1/2 in
  • Hub Length 2 1/4"
  • Non-Marking Yes
  • Features Chemical, UV-Resistance
  • NSF Listed No
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list