DEPRESSED GRINDING WHEEL, GRADE T, 6,650 RPM, 24 GRIT, TYPE 27, 9 X 1/8 IN, 7/8 IN ARBOR
DEPRESSED GRINDING WHEEL, GRADE T, 6,650 RPM, 24 GRIT, TYPE 27, 9 X 1/8 IN, 7/8 IN ARBOR
CGW ABRASIVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This grinding wheel has a depressed centre. Its abrasive grit is 24 and grade T (hard). This type 27 wheel can be used up to a maximum RPM 6,650. This grinding wheel is suitable for cutting and light grinding. It measures 9 x 1/8 inches with a 7/8-inch arbor hole.
Technical Specs
Item Grinding Wheel
Connector Size 7/8 in
Overall Diameter 9 in
Primary Material Application Metal
Series Fast Cut
Maximum Operating Speed 6,650 RPM
Abrasive Material Aluminum Oxide
Grit 24
Overall Thickness 1/8 in
Compatible Tool Type Right Angle Grinder
Wheel Type Type 27
Grade T
Country of Origin China
(subject to change)
Alternate Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ EACH