CUT-OFF WHEEL, 60 GRIT, TYPE 1, 12,000 RPM, 5 X 0.045 IN, 7/8 IN ARBOR, ALUMINUM OXIDE
CUT-OFF WHEEL, 60 GRIT, TYPE 1, 12,000 RPM, 5 X 0.045 IN, 7/8 IN ARBOR, ALUMINUM OXIDE
FLEXOVIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This extra-fast cut-off wheel has a five-inch diameter, 0.045-inch thickness, and a 7/8-inch arbor. With an aluminum oxide abrasive grain and 60 grit, this type one wheel can be used to a maximum of 12,000 RPM for various applications.
Technical Specs
Item Cut-Off Wheel
Overall Diameter 5 in
Primary Material Application Metal, Steel
Wheel Type Type 1
Maximum Operating Speed 12,000 RPM
Abrasive Material Aluminum Oxide
Overall Thickness 0.045 in
Series Razorblade
Specification ISO
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.61
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.35
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.85
/ EACH
TYROLIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.70
/ EACH
TYROLIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.74
/ EACH