!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTING/GRINDING WHEEL, 24 GRIT, TYPE 27, 12,000 RPM, 5 X 1/8 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

CUTTING/GRINDING WHEEL, 24 GRIT, TYPE 27, 12,000 RPM, 5 X 1/8 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

CUTTING/GRINDING WHEEL, 24 GRIT, TYPE 27, 12,000 RPM, 5 X 1/8 IN, 7/8 IN ARBOR, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING/GRINDING WHEEL, 24 GRIT, TYPE 27, 12,000 RPM, 5 X 1/8 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

CUTTING/GRINDING WHEEL, 24 GRIT, TYPE 27, 12,000 RPM, 5 X 1/8 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.54 / EACH

EHC: EHC :
Min Qty 25 = $188.50

Compliance and Restrictions

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTA1737
  • Mfr. Model # A1737
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.2 lbs

Product Details

This type 27 cutting and grinding wheel has a five-inch diameter, 1/8-inch thickness, and a 7/8-inch arbor. With an aluminum oxide abrasive grain and 24 grit, this wheel can be used to a maximum of 12,000 RPM for various applications.

Technical Specs

  • ItemCombination Wheel
  • Connector Size7/8 in
  • Overall Thickness1/8 in
  • SeriesHigh Performance
  • Maximum Operating Speed12,000 RPM
  • Abrasive Material Aluminum Oxide
  • Overall Diameter 5 in
  • Compatible Tool Type Angle Grinder
  • Wheel Type Type 27
  • Grade A30S

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories