!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 195 LB, SWIVEL CASTER, FIRM

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 195 LB, SWIVEL CASTER, FIRM

APPROVED VENDOR

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 195 LB, SWIVEL CASTER, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 195 LB, SWIVEL CASTER, FIRM

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 195 LB, SWIVEL CASTER, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1G197
  • Mfr. Model # 1G197
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • ItemDebris-Resistant Standard Plate Caster
  • Load Rating195 lb
  • Mounting Height4 11/16 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size2 3/4 in x 3 3/4 in
  • Wheel Core MaterialPlastic
  • Outside Bolt Hole Spacing1-3/4 in x 3 in
  • Wheel/Tread ColourBlue
  • Non-MarkingYes
  • Tread ShapeStandard
  • Caster Frame MaterialSteel
  • FeaturesAntistatic
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 4 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Delrin
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 1-3/4 in x 3 in
  • Mounting Bolt Dia. 5/16 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards Yes
  • Core Colour Gray
  • Frame Finish Zinc Plated
  • Standards ISO 9001
  • Swivel Lock Type No Lock Included
  • Wheel/Tread Hardness 95 Shore A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list