BENCH/PEDESTAL WHEEL, 80 GRIT, TYPE 1, 4,456 RPM, GRADE I/MEDIUM, SERIES GC, 6 X 1 X 1 IN, CARBIDE
BENCH/PEDESTAL WHEEL, 80 GRIT, TYPE 1, 4,456 RPM, GRADE I/MEDIUM, SERIES GC, 6 X 1 X 1 IN, CARBIDE
CGW ABRASIVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Measuring 6 x 1 x 1 inches, this type one bench and pedestal wheel has a maximum RPM of 4,456, 80 grit, and is grade I/medium. This wheel has a silicon and carbide abrasive grain with a vitrified bond for adhesion. It is a GC series wheel.
Technical Specs
Item Bench and Pedestal Wheel
Connector Size 1 in
Overall Diameter 6 in
Specification GC80IV
Maximum Operating Speed 4,456 RPM
Grade I (Medium)
Colour Green
Abrasive Material Silicon Carbide
Grit 80
Overall Thickness 1 in
Wheel Type Straight
Series GC
Bond Type Vitrified
Country of Origin Israel
(subject to change)
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.22
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.19
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.40
/ EACH