!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL, 1400 LB LOAD RATING. ROLLER BEARING, BLACK, 8 IN, PHENOLIC RESIN

WHEEL, 1400 LB LOAD RATING. ROLLER BEARING, BLACK, 8 IN, PHENOLIC RESIN

COLSON

WHEEL, 1400 LB LOAD RATING. ROLLER BEARING, BLACK, 8 IN, PHENOLIC RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL, 1400 LB LOAD RATING. ROLLER BEARING, BLACK, 8 IN, PHENOLIC RESIN

WHEEL, 1400 LB LOAD RATING. ROLLER BEARING, BLACK, 8 IN, PHENOLIC RESIN

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL5-8-339
  • Mfr. Model # 5-8-339
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

This black eight-inch diameter wheel is made from phenolic resin and has a load rating of 1400 lbs, making it suitable for medium to heavy-duty applications. The strong material provides quieter operation than steel or aluminum and increased floor protection and resistance to oil, gasoline, and dilute acids. It uses a roller bearing.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialPhenolic
  • Wheel/Tread Hardness90D (+/-5)
  • Wheel Bearing TypeRoller Bearing
  • Tread ShapeStandard
  • Wheel Core MaterialPhenolic
  • Core ColourBlack
  • Non-MarkingNo
  • Hub Length2 3/16 in
  • IncludesSpanner Bushing
  • Load Rating 1,400 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • For Axle Size 1/2 in
  • Wheel Core Type Solid
  • For Surface Type Concrete
  • ESD Conductive No
  • Operating Temperature Range -45 Degrees to 180 Degrees F
  • Includes Spanner Bushing Yes
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list