WHEEL, 500 LB CAPACITY, OFFSET, BLACK, 3/4 IN BORE, 8 IN, RUBBER ON POLYPROPYLENE
WHEEL, 500 LB CAPACITY, OFFSET, BLACK, 3/4 IN BORE, 8 IN, RUBBER ON POLYPROPYLENE
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 500 lb capacity offset pneumatic black wheel has a 2 1/4 inch width, an 8-inch diameter, a 3/4 inch bore, and a ball bearing. It is Duraflex granular rubber over polypropylene which has been cured under tremendous pressure. The durometer rating is 80A, and the wheel is both puncture-proof and impact-resistant.
Technical Specs
Item Caster Wheel
Wheel Dia. 8 in
Wheel/Tread Material Rubber
Wheel/Tread Hardness 80A
Wheel Bearing Type Precision Ball
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Grey
Non-Marking No
Hub Length 2 1/4 in
Includes Spanner Bushing No
Load Rating 500 lb
Wheel Width 2 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Black
Wheel Bearing Material Steel
For Axle Size 3/4 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Offset Hub
Country of Origin Switzerland
(subject to change)