!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL, 5 IN DIAMETER/2 IN WIDTH, PHENOLIC, 900 LB CAPACITY

WHEEL, 5 IN DIAMETER/2 IN WIDTH, PHENOLIC, 900 LB CAPACITY

FAULTLESS

WHEEL, 5 IN DIAMETER/2 IN WIDTH, PHENOLIC, 900 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL, 5 IN DIAMETER/2 IN WIDTH, PHENOLIC, 900 LB CAPACITY

WHEEL, 5 IN DIAMETER/2 IN WIDTH, PHENOLIC, 900 LB CAPACITY

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL31-5X2
  • Mfr. Model # 31-5X2
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Product Details

This swivel wheel has a zinc-covered steel top plate and phenolic wheel with a 5-inch diameter and 2-inch width. It is good for medium to heavy-duty uses with a 900 lb capacity, and it gives a smooth roll over a variety of surfaces. It has been heat-treated for added strength and has a mounting height of 6.5 inches.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.5 in
  • Wheel/Tread MaterialPhenolic
  • Wheel/Tread Hardness75D
  • Wheel Bearing TypePlain, Roller
  • Tread ShapeStandard
  • Wheel Core MaterialPhenolic
  • Core ColourBlack
  • Non-MarkingNo
  • Hub Length2 3/16 in
  • Includes Spanner BushingNo
  • Load Rating 1,000 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • For Axle Size 1/2 in
  • Wheel Core Type Solid
  • For Surface Type Concrete
  • ESD Conductive No
  • Operating Temperature Range -40 Degrees to 300 Degrees F
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list