!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT WHEEL, 617 LB LOAD RATING, WHITE, 1 1/4 IN WIDTH/4 IN DIAMETER, NYLON

REPLACEMENT WHEEL, 617 LB LOAD RATING, WHITE, 1 1/4 IN WIDTH/4 IN DIAMETER, NYLON

BLICKLE

REPLACEMENT WHEEL, 617 LB LOAD RATING, WHITE, 1 1/4 IN WIDTH/4 IN DIAMETER, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REPLACEMENT WHEEL, 617 LB LOAD RATING, WHITE, 1 1/4 IN WIDTH/4 IN DIAMETER, NYLON

REPLACEMENT WHEEL, 617 LB LOAD RATING, WHITE, 1 1/4 IN WIDTH/4 IN DIAMETER, NYLON

BLICKLE

Clearance Price :
$6.53 / each

Your Price : $8.70 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLPO100/12G440LB
  • Mfr. Model # PO 100/12G
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This replacement wheel has a 617 lb load rating, making it suitable for light to medium-weight applications. It is white and made from high-quality, impact-resistant nylon. It has a 1 1/4 inch width and 4-inch diameter. This product also includes a spanner bushing.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialNylon
  • Wheel/Tread Hardness70D
  • Wheel Bearing TypePrecision Ball
  • Wheel Core MaterialNylon
  • For Surface TypeSmooth
  • ESD ConductiveNo
  • Operating Temperature Range-13 Degrees to 170 Degrees F
  • Includes Spanner BushingYes
  • Load Rating 1,544 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour White
  • For Axle Size 47/100 in
  • Core Colour White
  • Non-Marking Yes
  • Hub Length 1 3/4 in
  • Features Chemical-Resistance
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list