!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL 14X1/8X1 GEMINI LONG LIFE T01

WHEEL 14X1/8X1 GEMINI LONG LIFE T01

NORTON

WHEEL 14X1/8X1 GEMINI LONG LIFE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL 14X1/8X1 GEMINI LONG LIFE T01

WHEEL 14X1/8X1 GEMINI LONG LIFE T01

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.86 / EACH

EHC: EHC :
Min Qty 10 = $438.60

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNCO1418GLL
  • Mfr. Model # 66253306611
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1383
  • Shipping Weight 1.0 lbs

Product Details

Large diameter long life reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • ItemCut-Off Wheel
  • Grit24
  • Connector TypeArbor
  • Overall Thickness1/8 in
  • Primary Material Application400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
  • Wheel TypeType 1/41
  • Maximum Operating Speed4,365 RPM
  • Abrasive Material Aluminum Oxide
  • Connector Size 1 in
  • Overall Diameter 14 in
  • Compatible Tool Type Chop Saw, Chop Stroke Machine
  • Series Gemini
  • Specification GEMINI LONG LIFE
  • Colour Brown

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories