WET MOP,SZ 32 OZ.,BLUE,CUT END
WET MOP,SZ 32 OZ.,BLUE,CUT END
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, LAUNDERABLE, 32 OZ DRY WEIGHT, COTTON, BLUE
Technical Specs
- ItemWet Mop
- Mop Connection TypeClamp, Quick Change, Side-Gate
- ColourBlue
- Mop End TypeCut
- Colour Coding SystemNo
- Includes HandleNo
- Ply Count4
- SeriesPrivate Label
- Material Cotton
- Launderable Yes
- Dry Weight 32 oz
- Includes Wet Mop Tailband No
- Headband Size 1"
- Mop Style String
- Product Type Wet Mop Head
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.38
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.13
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.33
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.11
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.22
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.48
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.10
/ EACH