WET MOP, STRING MOP, SLIDE-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WEIGHT, COTTON, ORANGE
WET MOP, STRING MOP, SLIDE-ON CONNECTION, LAUNDERABLE, 22 OZ DRY WEIGHT, COTTON, ORANGE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This orange mop head is made of cotton, is not colour coded, and has a slide on connection. This mop head includes a wet mop tailband.
Technical Specs
- ItemMop Head
- Mop Connection TypeSlide On
- ColourOrange
- Mop End TypeLoop
- Wet Mop Tailband Size0.5 in
- Headband Size1 in
- Mop StyleString
- Product TypeWet Mop Head
- Material Cotton
- Launderable Launderable
- Dry Weight 22 oz
- Includes Wet Mop Tailband Tailband Included
- Colour Coding System Not Colour Coded
- Includes Handle Handle Not Included
- Ply Count 4
- Country of Origin United States
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.83
/ each
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.40
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.30
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.14
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.47
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.88
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.65
/ each