WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, 24 OZ DRY WEIGHT, COTTON, NATURAL
WET MOP, STRING MOP, CLAMP-ON/SLIDE-ON CONNECTION, 24 OZ DRY WEIGHT, COTTON, NATURAL
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mop head is made of cotton, and it has a clamp on/slide on connection.
Technical Specs
- ItemMop Head
- Mop Connection TypeClamp On, Slide On
- Overall Depth6 1/2 in
- Dry Weight24 oz
- Headband Size1 1/2 in
- Product TypeWet Mop Head
- Material Cotton
- Overall Width 19 in
- Launderable Not Launderable
- Mop End Type Cut
- Mop Style String
- Country of Origin United States
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.86
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.18
/ EACH
Related Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.97
/ EACH