WET MOP HANDLE, SLIDE-ON CONNECTION, FIBREGLASS, 57 IN HANDLE L, PLASTIC TIP MATERIAL
WET MOP HANDLE, SLIDE-ON CONNECTION, FIBREGLASS, 57 IN HANDLE L, PLASTIC TIP MATERIAL
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wet mop handle is made of fibreglass, is not colour coded, and has a slide on connection. It also features lever for head changes. Plus it is compatible with manufacturer model/part number(s) 7920-00-141-5544, 7920-00-141-5547, 7920-00-141-5548, 7920-00-141-5549, 7920-00-141-5550, 7920-00-171-1148, 7920-00-205-0425, 7920-01-513-3290, 7920-01-513-3298, 7920-01-513-3300, 7920-01-513-3316, 7920-01-513-3317.
Technical Specs
Item Wet Mop Handle
Handle Length 57 in
Handle Colour Grey
Tip Material Plastic
Colour Coding System Not Colour Coded
Connection Type Slide On
Material Fibreglass
Compatible Manufacturer Part Number 7920-00-141-5544, 7920-00-141-5547, 7920-00-141-5548, 7920-00-141-5549, 7920-00-141-5550, 7920-00-171-1148, 7920-00-205-0425, 7920-01-513-3290, 7920-01-513-3298, 7920-01-513-3300, 7920-01-513-3316, 7920-01-513-3317
Features Lever for Head Changes
Product Type Mop Handle
Country of Origin United States
(subject to change)
Related Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.59
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.94
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.60
/ each