WET MOP,BLUE,MICROFIBER
WET MOP,BLUE,MICROFIBER
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
WET MOP, TUBE MOP, SLIDE-ON CONNECTION, LAUNDERABLE, 18 OZ DRY WEIGHT, MICROFIBRE, BLUE
Technical Specs
- ItemWet Mop
- Mop Connection TypeSlide On
- ColourBlue
- Mop End TypeLoop
- Wet Mop Tailband Size0.5 in
- Headband Size1"
- Mop StyleTube
- Material Microfiber
- Launderable Yes
- Dry Weight 18 oz
- Includes Wet Mop Tailband Yes
- Colour Coding System No
- Includes Handle No
- Product Type Wet Mop Head
- Country of Origin China
(subject to change)
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.38
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.20
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.79
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.73
/ EACH